- Hex Socket Plug Fitting Description
- 0.77 in Length
- 1.5 in Height
| Fitting Type | Plug |
| Length | 0.770 in |
| Material | Carbon Steel |
| Height | 1 1/2 in |
| Thread Size | 1 5/16-12 |
| Hex Size 1 | 0.16 in |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| Finish | Dura-Kote |
| Fitting Description | Hex Socket Plug |
| End Type 1 | AN |
| Weight | 0.234 LB |

