- Hex Socket Plug Fitting Description
- 0.77 in Length
- 1.88 in Height
| Finish | Dura-Kote |
| Length | 0.770 in |
| Fitting Angle | Straight |
| End Type 1 | AN |
| Material | Carbon Steel |
| Fitting Description | Hex Socket Plug |
| Thread Size | 1 5/8-12 |
| Height | 1.880 in |
| Fitting Type | Plug |
| No. of Ends | 1 |
| Weight | 0.37 LB |

