- Hex Socket Plug Fitting Description
- 1.89 in Length
- 0.63 in Height
| I.D. | 0.656 in |
| Thread Size | 5/16 |
| No. of Ends | 1 |
| Finish | Dura-Kote |
| End Type 1 | Line/Hose/Tube |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Length | 1.890 in |
| Height | 0.630 in |
| Fitting Type | Plug |
| Hex Size 1 | 1.063 in |
| Fitting Description | Hex Socket Plug |
| Weight | 0.022 LB |

