- Hex Socket Plug Fitting Description
- 0.58 in Length
- 0.88 in Height
| Thread Size | 3/4-16 |
| Height | 0.880 in |
| Fitting Description | Hex Socket Plug |
| Fitting Angle | Straight |
| Finish | Dura-Kote |
| Material | Carbon Steel |
| No. of Ends | 1 |
| Fitting Type | Plug |
| End Type 1 | AN |
| I.D. | 7/8 in |
| Length | 0.580 in |
| Hex Size 1 | 1.063 in |
| Weight | 0.058 LB |

