- Female Connector Fitting Description
- 2.22 in Length
| No. of Ends | 2 |
| Thread Size 2 | 1.25 |
| I.D. | 0.234 in |
| Finish | Dura-Kote |
| Fitting Angle | Straight |
| Length | 2.220 in |
| Fitting Description | Female Connector |
| Material | Carbon Steel |
| End Type 1 | Line/Hose/Tube |
| Hex Size | 1 1/16 in |
| Thread Size | 1.25 |
| End Type 2 | FPT |
| Weight | 0.0 LB |
| EAN or UPC | 725975764879 |

