- Small Hex Union Fitting Description
- 5/8 in Tube Outer Diameter
- 5/8 in Tube Outer Diameter 1
- 1.61 in Length
| Fitting Description | Small Hex Union |
| Hex Size | 1 3/8 in |
| Tube O.D. 1 | 5/8 in |
| D1 | 0.5 in |
| Material | Carbon Steel |
| End Type 1 | Line/Hose/Tube |
| End Type 2 | Line/Hose/Tube |
| I.D. | 0.093 in |
| Finish | Dura-Kote |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Length | 1.610 in |
| Tube O.D. | 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975759196 |

