- Small Hex Union Fitting Description
- 2 in Tube Outer Diameter
- 2 in Tube Outer Diameter 1
- 2.11 in Length
| End Type 2 | Line/Hose/Tube |
| Tube O.D. | 2 in |
| I.D. | 0.281 in |
| Fitting Description | Small Hex Union |
| No. of Ends | 2 |
| Length | 2.110 in |
| Material | Carbon Steel |
| D1 | 1.813 in |
| Finish | Dura-Kote |
| End Type 1 | Line/Hose/Tube |
| Tube O.D. 1 | 2 in |
| Fitting Angle | Straight |
| Hex Size | 5/8 in |
| Weight | 1.28 LB |

