- Large Hex Union Fitting Description
- 1 in Tube Outer Diameter
- 1 in Tube Outer Diameter 1
- 1.81 in Length
| Fitting Description | Large Hex Union |
| End Type 1 | Line/Hose/Tube |
| No. of Ends | 2 |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | Straight |
| I.D. | 0.422 in |
| Length | 1.810 in |
| Finish | Dura-Kote |
| Tube O.D. 1 | 1 in |
| Hex Size | 1 in |
| D1 | 0.875 in |
| Material | Carbon Steel |
| Tube O.D. | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975726839 |

