- Bulkhead Union Fitting Description
- 3/8 in Tube Outer Diameter
- 3/8 in Tube Outer Diameter 1
- 1.98 in Length
| End Type 1 | Line/Hose/Tube |
| Material | Carbon Steel |
| Fitting Description | Bulkhead Union |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Length | 1.980 in |
| I.D. | 0.172 in |
| End Type 2 | Line/Hose/Tube |
| Finish | Brass |
| Tube O.D. | 3/8 in |
| Hex Size | 13/16 in |
| Tube O.D. 1 | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975734414 |

