- 90° Male Elbow Fitting Description
- 0.85 in Length
- 0.95 in Height
| Thread Size | 1/8-27 |
| Material | Carbon Steel |
| I.D. | 0.281 in |
| Length | 0.850 in |
| No. of Ends | 2 |
| End Type 2 | UNF |
| Height | 0.950 in |
| End Type 1 | NPTF |
| Fitting Description | 90° Male Elbow |
| Fitting Angle | 90° |
| Weight | 0.0 LB |
| EAN or UPC | 725975767740 |

