- 90° Male Elbow Fitting Description
- 3/8 in Tube Outer Diameter
- 1/4 in Tube Outer Diameter 1
- 1.13 in Length
- 1.09 in Height
| End Type 2 | SAE 45 |
| End Type 1 | Line/Hose/Tube |
| Fitting Description | 90° Male Elbow |
| Tube O.D. 1 | 1/4 in |
| Fitting Angle | 90° |
| I.D. | 0.281 in |
| Tube O.D. | 3/8 in |
| Length | 1.130 in |
| End Gender 2 | Male |
| Hex Size | 3/4 in |
| No. of Ends | 2 |
| Height | 1.090 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975767412 |

