- 90° Male Elbow Fitting Description
- 1/2 in Tube Outer Diameter
- 3/8 in Tube Outer Diameter 1
- 1.22 in Length
- 1.31 in Height
| Finish | Dura-Kote |
| I.D. | 0.656 in |
| Fitting Description | 90° Male Elbow |
| End Type 2 | SAE 45 |
| Hex Size | 1 1/16 in |
| End Type 1 | Line/Hose/Tube |
| Material | Carbon Steel |
| Tube O.D. | 1/2 in |
| End Gender 2 | Male |
| No. of Ends | 2 |
| Height | 1.310 in |
| Tube O.D. 1 | 3/8 in |
| Fitting Angle | 90° |
| Length | 1.220 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975725641 |

