- 90° Male Elbow Fitting Description
- 1/2 in Tube Outer Diameter
- 1/2 in Tube Outer Diameter 1
- 1.47 in Length
- 1.47 in Height
| Material | Carbon Steel |
| Height | 1.470 in |
| End Gender 2 | Male |
| Finish | Dura-Kote |
| End Type 2 | SAE 45 |
| No. of Ends | 2 |
| Tube O.D. | 1/2 in |
| Fitting Description | 90° Male Elbow |
| I.D. | 7/8 in |
| Length | 1.470 in |
| Fitting Angle | 90° |
| Tube O.D. 1 | 1/2 in |
| End Type 1 | Line/Hose/Tube |
| Hex Size | 1 5/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975747179 |

