- 90° Female Elbow Fitting Description
- 3/4 in Tube Outer Diameter
- 3/4 in Tube Outer Diameter 1
- 1.36 in Length
- 1.81 in Height
| Fitting Description | 90° Female Elbow |
| Tube O.D. | 3/4 in |
| Length | 1.360 in |
| End Type 1 | Line/Hose/Tube |
| Fitting Angle | 90° |
| Finish | Dura-Kote |
| Material | Carbon Steel |
| Height | 1.810 in |
| I.D. | 0.203 in |
| End Type 2 | FPT |
| Hex Size | 9/16 in |
| Tube O.D. 1 | 3/4 in |
| No. of Ends | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 725975715963 |

