- 90° Female Elbow Fitting Description
- 1/4 in Tube Outer Diameter
- 1/4 in Tube Outer Diameter 1
- 0.88 in Length
- 1.17 in Height
| Length | 0.880 in |
| End Type 1 | Line/Hose/Tube |
| Height | 1.170 in |
| I.D. | 0.422 in |
| Tube O.D. 1 | 1/4 in |
| No. of Ends | 2 |
| Material | Carbon Steel |
| Fitting Description | 90° Female Elbow |
| Finish | Dura-Kote |
| Fitting Angle | 90° |
| End Type 2 | FPT |
| Tube O.D. | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975746356 |

