- 90° Female Elbow Fitting Description
- 3/8 in Tube Outer Diameter
- 3/8 in Tube Outer Diameter 1
- 1.02 in Length
- 1.33 in Height
| Tube O.D. | 3/8 in |
| No. of Ends | 2 |
| Fitting Description | 90° Female Elbow |
| Tube O.D. 1 | 3/8 in |
| Height | 1.330 in |
| Length | 1.020 in |
| Fitting Angle | 90° |
| End Type 1 | Line/Hose/Tube |
| End Type 2 | FPT |
| Hex Size | 1 1/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975754740 |

