- 90° Union Elbow Fitting Description
- 3/8 in Tube Outer Diameter
- 3/8 in Tube Outer Diameter 1
- 1.05 in Length
- 1.05 in Height
| End Type 2 | Line/Hose/Tube |
| Tube O.D. 1 | 3/8 in |
| Fitting Description | 90° Union Elbow |
| Height | 1.050 in |
| Fitting Angle | 90° |
| Tube O.D. | 3/8 in |
| Across Wrench Flats | 9/16 in |
| I.D. | 0.281 in |
| Material | Carbon Steel |
| Length | 1.050 in |
| Finish | Dura-Kote |
| No. of Ends | 2 |
| End Type 1 | Line/Hose/Tube |
| Weight | 0.0 LB |
| EAN or UPC | 725975760604 |

