- 90° Straight Thread O-Ring Female Elbow Fitting Description
- 1/4 in Tube Outer Diameter 1
- 1/4 in Male Port Size
- 1.03 in Length
- 0.89 in Height
| Height | 0.890 in |
| Fitting Type | Elbow |
| Tube O.D. 1 | 1/4 in |
| End Type 1 | MPT |
| Fitting Description | 90° Straight Thread O-Ring Female Elbow |
| I.D. | 0.906 in |
| Finish | Dura-Kote |
| Fitting Angle | 90° |
| Material | Carbon Steel |
| Male Port Size | 1/4 in |
| Length | 1.030 in |
| End Type 2 | Line/Hose/Tube |
| No. of Ends | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 725975761625 |

