- 90° Straight Thread O-Ring Female Elbow Fitting Description
- 1/2 in Tube Outer Diameter 1
- 1/2 in Male Port Size
- 1.45 in Length
- 1.25 in Height
| Fitting Description | 90° Straight Thread O-Ring Female Elbow |
| Length | 1.450 in |
| I.D. | 0.332 in |
| End Type 2 | Line/Hose/Tube |
| No. of Ends | 2 |
| Fitting Angle | 45° |
| End Type 1 | MPT |
| Hex Size 1 | 1.625 in |
| Finish | Zinc Clear Trivalent Chromate |
| Height | 1 1/4 in |
| Fitting Type | Elbow |
| Male Port Size | 1/2 in |
| Tube O.D. 1 | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975745830 |

