- Male Branch Tee Fitting Description
- 3/4 in Tube Outer Diameter
- 3/4 in Tube Outer Diameter 1
- 3/4 in Tube Outer Diameter 2
- 3.16 in Length
| Material | Carbon Steel |
| Tube O.D. | 3/4 in |
| Tube O.D. 1 | 3/4 in |
| End Type 2 | MPT |
| Fitting Description | Male Branch Tee |
| Height | 1.590 in |
| Tube O.D. 2 | 3/4 in |
| End Type 3 | Line/Hose/Tube |
| Finish | Dura-Kote |
| No. of Ends | 3 |
| End Type 1 | Line/Hose/Tube |
| Fitting Angle | 90° |
| Length | 3.160 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975749791 |

