- Female Branch Tee Fitting Description
- 7/8 in Tube Outer Diameter
- 3/4 in Tube Outer Diameter 1
- 7/8 in Tube Outer Diameter 2
- 3.24 in Length
| End Type 3 | Line/Hose/Tube |
| Tube O.D. 1 | 3/4 in |
| No. of Ends | 3 |
| Fitting Description | Female Branch Tee |
| End Type 1 | Line/Hose/Tube |
| Tube O.D. 2 | 7/8 in |
| End Type 2 | FPT |
| Fitting Angle | 90° |
| Length | 3.240 in |
| Finish | Zinc Plated |
| Height | 1.420 in |
| Tube O.D. | 7/8 in |
| Weight | 0.821 LB |

