- Female Branch Tee Fitting Description
- 1 in Tube Outer Diameter
- 1 in Tube Outer Diameter 1
- 1 in Tube Outer Diameter 2
- 2.6 in Length
| Fitting Angle | 90° |
| End Type 2 | FPT |
| Tube O.D. 1 | 1 in |
| Tube O.D. | 1 in |
| End Type 3 | Line/Hose/Tube |
| Length | 2.600 in |
| End Type 1 | Line/Hose/Tube |
| Finish | Dura-Kote |
| Height | 1.620 in |
| Material | Carbon Steel |
| No. of Ends | 3 |
| Tube O.D. 2 | 1 in |
| Fitting Description | Female Branch Tee |
| Weight | 0.0 LB |
| EAN or UPC | 725975714812 |

