- Female Branch Tee Fitting Description
- 1/4 in Tube Outer Diameter
- 1/4 in Tube Outer Diameter 1
- 1/4 in Tube Outer Diameter 2
- 2.16 in Length
| Fitting Angle | 90° |
| Length | 2.160 in |
| Tube O.D. | 1/4 in |
| Height | 0.880 in |
| No. of Ends | 3 |
| End Type 1 | Line/Hose/Tube |
| Fitting Description | Female Branch Tee |
| Finish | Zinc Plated |
| Tube O.D. 2 | 1/4 in |
| End Type 2 | FPT |
| End Type 3 | Line/Hose/Tube |
| Tube O.D. 1 | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975703281 |

