- Union Tee Fitting Description
- 1/4 in Tube Outer Diameter
- 1/4 in Tube Outer Diameter 1
- 1/4 in Tube Outer Diameter 2
- 0.89 in Length
| I.D. | 0.203 in |
| Tube O.D. 2 | 1/4 in |
| End Type 2 | Line/Hose/Tube |
| Height | 0.909 in |
| Across Wrench Flats | 7/16 in |
| Length | 0.890 in |
| Fitting Angle | 90° |
| End Type 3 | Line/Hose/Tube |
| Tube O.D. 1 | 1/4 in |
| Finish | Dura-Kote |
| No. of Ends | 3 |
| End Type 1 | Line/Hose/Tube |
| Fitting Description | Union Tee |
| Tube O.D. | 1/4 in |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 725975723906 |

