- Union Tee Fitting Description
- 5/16 in Tube Outer Diameter
- 5/16 in Tube Outer Diameter 1
- 5/16 in Tube Outer Diameter 2
- 0.95 in Length
| Length | 0.950 in |
| Finish | Dura-Kote |
| End Type 1 | Line/Hose/Tube |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | 90° |
| Material | Carbon Steel |
| No. of Ends | 3 |
| I.D. | 0.234 in |
| End Type 3 | Line/Hose/Tube |
| Tube O.D. 1 | 5/16 in |
| Tube O.D. 2 | 5/16 in |
| Across Wrench Flats | 1/2 in |
| Fitting Description | Union Tee |
| Height | 0.980 in |
| Tube O.D. | 5/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975743140 |

