- Male Run Tee Fitting Description
- 1/2 in Tube Outer Diameter
- 1/2 in Tube Outer Diameter 1
- 1/2 in Tube Outer Diameter 2
- 2.82 in Length
| Fitting Description | Male Run Tee |
| No. of Ends | 3 |
| Finish | Dura-Kote |
| Tube O.D. | 1/2 in |
| Height | 1.350 in |
| Length | 2.820 in |
| Material | Carbon Steel |
| End Type 2 | Line/Hose/Tube |
| End Type 3 | MPT |
| Fitting Angle | 90° |
| End Type 1 | Line/Hose/Tube |
| Tube O.D. 1 | 1/2 in |
| Tube O.D. 2 | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975706282 |

