- White Color
- Plastic Material
description
- Weatherhead by Danfoss Container
features
- Made to last
- Wide range of styles, configurations
- Cut assembly times and boost production
| Color | White |
| Adjustable Shelves | No |
| Assembly Required | No |
| Drawer Material | Plastic |
| Material | Plastic |
| Wheels | No |
| Weight | 0.659 LB |
| EAN or UPC | 725975002964 |

