- Spare Part Bolt
description
- Weatherhead by Danfoss Field Attachable K series Spare Part Bolt
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Bolt Grade | Grade 5 |
| Thread Size | 1/2-20 |
| Head Style | Hex |
| Drive Design | Hex |
| Weight | 0.166 LB |
| EAN or UPC | 725975003046 |

