- Steel Material
- Cabinet Type
description
- Weatherhead by Danfoss Merchandiser
features
- Made to last
- Wide range of styles, configurations
- Cut assembly times and boost production
| Wheels | No |
| Assembly Required | No |
| Machine Mountable | No |
| Drawer Material | Plastic |
| Type | Cabinet |
| Material | Steel |
| Adjustable Shelves | No |
| Color | Yellow |
| Weight | 22.64 LB |
| EAN or UPC | 725975003084 |

