- Black Color
- Steel Material
description
- Weatherhead by Danfoss Cabinet 5 Compartment
features
- Made to last
- Wide range of styles, configurations
- Cut assembly times and boost production
| Type | Cabinet |
| Assembly Required | No |
| Adjustable Shelves | No |
| Wheels | No |
| Color | Black |
| Material | Steel |
| Weight | 12.0 LB |
| EAN or UPC | 725975003091 |

