- Hex Head Plug Fitting Description
- 1 in Male Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
| Fitting Description | Hex Head Plug |
| Material | Carbon Steel |
| Length | 1 1/4 in |
| No. of Ends | 1 |
| Hex Size | 1 3/8 in |
| End Types | NPT - All Ends |
| Male Pipe Size | 1 in |
| Height | 1.380 in |
| Overall Length | 1.25 in |
| Thread Sealant | No |
| Series | C3159 |
| End Gender 1 | Male |
| Type | Forged |
| End Type 1 | NPTF |
| Plating | Zinc |
| I.D. | 7/8 in |
| Hex Size 1 | 1 3/8 in |
| Fitting Type | Straight, Plug |
| Thread Size | 1-11 1/2 |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -65 °F |
| Application | Grease, Instrumentation & Most Hydraulic Systems |
| End Size | 1 NPT(m) |
| Finish | Dura-Kote |
| Operating Pressure [Max] | 6000 psi |
| Weight | 0.516 LB |
| EAN or UPC | 725975003558 |

