- Female JIC Swivel to Male O-Ring Fitting Description
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 3/4-16 Thread Size 2
- 1.58 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Length | 1.580 in |
| No. of Ends | 2 |
| End Gender 1 | Female |
| Hex Size 1 | 0.687 in |
| Plating | Zinc |
| Tube O.D. | 3/8 in |
| Thread Size | 9/16-18 |
| End Type 1 | JIC 37° |
| Hex Size | 11/16 in |
| Temperature Range [Max] | 400 °F |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| End Types 2 | JIC 37°, O-Ring Boss |
| Hex C1 | 0.88 in |
| Overall Length | 1.18 in |
| Material | Carbon Steel |
| Finish | Zinc Clear Trivalent Chromate |
| Temperature Range [Min] | -65 °F |
| Port Size | 1/2 in |
| Hex Size 2 | 0.875 in |
| End Gender 2 | Male |
| Type | Forged |
| End Type 2 | MPT |
| Fitting Angle | Straight, Swivel |
| I.D. | 0.3 in |
| Fitting Type | Adapter |
| Fitting Description | Female JIC Swivel to Male O-Ring |
| End Size | 1/2 O-Ring Boss(m), 3/8 JIC(f) |
| End Types | JIC 37° & O-Ring Boss |
| Weight | 0.115 LB |
| EAN or UPC | 725975541234 |

