- Female Connector Fitting Description
- 3/16 in Tube Outer Diameter
- 3/8-24 Thread Size 1
- 1/8-27 Thread Size 2
- 1.13 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| End Gender 2 | Male |
| Material | Carbon Steel |
| End Type 2 | JIC 37° |
| End Size | 1/8 NPT(f), 3/16 JIC(m) |
| Length | 1.130 in |
| Fitting Type | Adapter |
| Thread Size | 3/8-24 |
| Overall Length | 1.13 in |
| End Types | JIC 37° & NPT |
| Tube O.D. | 3/16 in |
| I.D. | 1/8 in |
| Hex Size 1 | 1.062 in |
| End Types 2 | JIC 37°, NPT |
| End Size Done | Yes |
| No. of Ends | 2 |
| Hex Size | 9/16 in |
| Fitting Angle | Straight |
| End Type 1 | NPTF |
| Temperature Range [Min] | -65 °F |
| Finish | Zinc Clear Trivalent Chromate |
| End Gender 1 | Female |
| Temperature Range [Max] | 400 °F |
| SAE Reference No. | 070103 |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Female Pipe Size | 1/8 in |
| Plating | Zinc |
| Fitting Description | Female Connector |
| Weight | 0.031 LB |
| EAN or UPC | 725975005835 |

