- Female Connector Fitting Description
- 1/4 in Tube Outer Diameter
- 7/16-20 Thread Size 1
- 1/4-18 Thread Size 2
- 1.32 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| I.D. | 0.172 in |
| Fitting Angle | Straight, Swivel |
| End Types | JIC 37° & NPT |
| Material | Carbon Steel |
| Length | 1.320 in |
| End Type 1 | JIC 37° |
| Fitting Description | Female Connector |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Female Pipe Size | 1/4 in |
| Plating | Zinc |
| Temperature Range [Min] | -65 °F |
| Type | Forged |
| Overall Length | 1.48 in |
| Finish | Zinc Clear Trivalent Chromate |
| Tube O.D. | 1/4 in |
| Temperature Range [Max] | 400 °F |
| No. of Ends | 2 |
| Thread Size | 7/16-20 |
| Fitting Type | Adapter |
| End Gender 1 | Female |
| Hex Size 2 | 0.75 in |
| End Gender 2 | Female |
| End Size | 1/4 NPT(f), 1/4 JIC(f) |
| End Types 2 | JIC 37°, NPT |
| Hex Size | 9/16 in |
| End Type 2 | NPTF |
| Hex Size 1 | 0.562 in |
| Weight | 0.104 LB |
| EAN or UPC | 725975482094 |

