- Small Hex Union Fitting Description
- 3/16 in Male Pipe Size
- 3/16 in Tube Outer Diameter
- 3/8-24 Thread Size 1
- 3/8-24 Thread Size 2
applications
- Hydraulic systems
- Chemical processing
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Instrumentation
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Temperature Range [Min] | -65 °F |
| Hex Size 1 | 0.438 in |
| Tube O.D. 2 | 3/16 in |
| Plating | Zinc |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| SAE Reference No. | 070101 |
| Overall Length | 1.23 in |
| I.D. | 1/8 in |
| Thread Sealant | No |
| Height | 0.440 in |
| Tube O.D. 1 | 3/16 in |
| Male Pipe Size | 3/16 in |
| Thread Size | 3/8-24 |
| End Types 2 | JIC 37° |
| End Gender 2 | Male |
| No. of Ends | 2 |
| Finish | Dura-Kote |
| Fitting Description | Small Hex Union |
| Hex Size | 7/16 in |
| Temperature Range [Max] | 400 °F |
| End Size | 3/16 JIC(m) |
| End Types | JIC 37° |
| Material | Carbon Steel |
| Length | 1.230 in |
| End Type 1 | NPTF |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| End Type 2 | NPTF |
| Tube O.D. | 3/16 in |
| End Gender 1 | Male |
| Weight | 0.047 LB |
| EAN or UPC | 725975006054 |

