- Straight Thread O-Ring Union for 2" Port Size
applications
- Pressure hydraulic systems
| Fitting Angle | Straight |
| Overall Length | 2.13 in |
| Hex Size | 2 3/4 in |
| SAE Reference No. | 070120 |
| End Types | O-Ring Boss |
| Port Size | 2 |
| Material | Carbon Steel |
| End Size | 2 O-Ring Boss(m) |
| I.D. | 1.781 in |
| Fitting Type | Adapter |
| No. of Ends | 2 |
| Fitting Description | Straight Thread O-Ring Union |
| Application | Pressure Hydraulic Systems |
| Weight | 1.75 LB |
| EAN or UPC | 725975541074 |

