- 90° Elbow Fitting Description
- 5/8 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 7/8-14 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Length | 1.450 in |
| Fitting Description | 90° Elbow |
| End Size | 5/8 JIC(m) |
| Tube O.D. | 5/8 in |
| End Type 2 | JIC 37° |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| End Gender 2 | Male |
| Thread Size | 7/8-14 |
| I.D. | 0.484 in |
| End Types | JIC 37° |
| Thread Sealant | No |
| M | 1.45 in |
| Height | 1.450 in |
| No. of Ends | 2 |
| End Type 1 | JIC 37° |
| Finish | Zinc Clear Trivalent Chromate |
| Fitting Type | Elbow |
| Fitting Angle | 90° |
| SAE Reference No. | 070201 |
| Across Wrench Flats | 7/8 in |
| Male Pipe Size | 5/8 in |
| End Types 2 | JIC 37° |
| Material | Carbon Steel |
| End Gender 1 | Male |
| Weight | 0.313 LB |
| EAN or UPC | 725975007631 |

