- Stationary
- Crimping Machines
- Electric Pump
- 10" W x 22" H x 20 1/2" D
features
- Versatile machine ideal for your shop, factory, construction and mine locations
- Big capacity combined with lever-activated crimping gives you wide coverage and a quick and simple way to make factory quality hose assemblies
| Depth | 20.5 in |
| Type | Stationary |
| Pump Type | Electric Pump |
| Capacity | 3/16" I.D. 1 fiber braid through 1 1/4" 6 spiral hose |
| Voltage | 110 |
| Weight | 392.0 LB |

