- -12 Hose Size
- 1 1/16-14 Thread Size
- Steel
- Straight-Female O-ring (short pilot), E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| Hose Dash Size | -12 |
| Threaded End Size | 1 1/16-14 |
| Material | Steel |
| Compatible Hose | GH134 |
| Fitting Angle | Straight |
| D | 2.67 in |
| Hex Size | 1 1/4 in |
| Fitting Type | Female O-ring (short pllot) |
| Overall Length | 4.25 in |
| Weight | 0.8 LB |

