- -6 Hose Size
- 5/8-18 Thread Size
- Steel
- 90° Female O-ring (short pilot), E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| Material | Steel |
| Fitting Angle | 90° |
| D | 1.79 in |
| Threaded End Size | 5/8-18 |
| Hose Dash Size | -06 |
| Hex Size | 3/4 in |
| Fitting Type | Female O-ring (short pllot) |
| H | 1.38 in |
| Compatible Hose | GH134 |
| Weight | 0.78 LB |

