- -10 Hose Size
- 7/8-14 Thread Size
- Steel
- 90° Female O-ring (short pilot), E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| Material | Steel |
| D | 2.67 in |
| Fitting Type | Female O-ring (short pllot) |
| Hex Size | 1.06 in |
| Compatible Hose | GH134 |
| Fitting Angle | 90° |
| Threaded End Size | 7/8-14 |
| H | 1.89 in |
| Hose Dash Size | -10 |
| Weight | 0.79 LB |

