Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Weatherhead by DanfossFF14192

FF14192

PENDING RECODE TO 105648633, AERQ_FF14192
Item #103982080
  • -12 Hose Size
  • 7/8-14 Thread Size
  • Steel
  • 90° Female O-ring (short pilot), E-Z Clip Kit
  • for Refrigerant Hose
Weatherhead by DanfossFF14192
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • -12 Hose Size
  • 7/8-14 Thread Size
  • Steel
  • 90° Female O-ring (short pilot), E-Z Clip Kit
  • for Refrigerant Hose

applications

  • A/C and refrigeration
Compatible Hose GH134
Fitting Angle 90°
Material Steel
Fitting Type Female O-ring (short pllot)
H 1.89 in
Threaded End Size 7/8-14
Hex Size 1.06 in
Hose Dash Size -12
D 2.67 in
Weight 0.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison