- -12 Hose Size
- 1 1/16-14 Thread Size
- Steel
- 90° Female O-ring (short pilot), E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| Fitting Angle | 90° |
| Threaded End Size | 1 1/16-14 |
| H | 2.56 in |
| Fitting Type | Female O-ring (short pllot) |
| Material | Steel |
| Hose Dash Size | -12 |
| Hex Size | 1 1/4 in |
| Compatible Hose | GH134 |
| D | 3.16 in |
| Weight | 0.8 LB |

