- -10 Hose Size
- 7/8-14 Thread Size
- Steel
- 90° Female O-ring (short pilot) w/R134a Low Side Port, E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| D | 3.33 in |
| F | 0.63 in |
| Material | Steel |
| Compatible Hose | GH134 |
| Hex Size | 1.06 in |
| Fitting Angle | 90° |
| Hose Dash Size | -10 |
| Fitting Type | Female O-ring (short pllot) w/Port |
| Threaded End Size | 7/8-14 |
| H | 1.89 in |
| Weight | 0.82 LB |

