- -6 Hose Size
- 5/8-18 Thread Size
- Steel
- Straight Male O-ring (short pilot), E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| Threaded End Size | 5/8-18 |
| Fitting Angle | Straight |
| Compatible Hose | GH134 |
| Fitting Type | Male O-ring (short pilot) |
| Hex Size | 0.62 in |
| Hose Dash Size | -06 |
| Material | Steel |
| D | 1.7 in |
| Overall Length | 3.41 in |
| Weight | 0.79 LB |

