- -8 Hose Size
- 5/8-18 Thread Size
- Steel
- 90° Male O-ring (short pilot), E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| Hex Size | 0.62 in |
| Fitting Angle | 90° |
| Material | Steel |
| Hose Dash Size | -08 |
| D | 1.8 in |
| Compatible Hose | GH134 |
| Threaded End Size | 5/8-18 |
| Fitting Type | Male O-ring (short pilot) |
| H | 1.77 in |
| Weight | 0.79 LB |

