- -10 Hose Size
- 7/8-18 Thread Size
- Steel
- 90° Male O-ring (short pilot), E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| Material | Steel |
| Compatible Hose | GH134 |
| H | 2.45 in |
| Hex Size | 0.88 in |
| Fitting Angle | 90° |
| Fitting Type | Male O-ring (short pilot) |
| Threaded End Size | 7/8-18 |
| D | 2.67 in |
| Hose Dash Size | -10 |
| Weight | 0.8 LB |

