- -6 Hose Size
- Steel
- Lifesaver Braze Nipple, E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| Fitting Angle | Straight |
| Compatible Hose | GH134 |
| Fitting Type | Braze Nipple |
| Hose Dash Size | -06 |
| Overall Length | 2.01 in |
| Material | Steel |
| Weight | 0.77 LB |

