- -10 Hose Size
- 7/8-14 Thread Size
- Steel
- Straight-Female O-ring (short pilot) w/R134a Low Side Port, E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| Compatible Hose | GH134 |
| D | 2 1/4 in |
| Hose Dash Size | -10 |
| Fitting Angle | Straight |
| Fitting Type | Female O-ring (short pllot) w/Port |
| Hex Size | 1.06 in |
| Material | Steel |
| Overall Length | 4.24 in |
| Threaded End Size | 7/8-14 |
| Weight | 0.79 LB |

