Weatherhead by Danfoss
FF14226
Straight-Female O-ring (short pilot) w/R134a High Side Port, E-Z Clip Kit
Item #103980876
- -8 Hose Size
- 3/4-16 Thread Size
- Steel
- Straight-Female O-ring (short pilot) w/R134a High Side Port, E-Z Clip Kit
- for Refrigerant Hose
applications
- A/C and refrigeration
| Hose Dash Size | -08 |
| F | 0.63 in |
| Compatible Hose | GH134 |
| Fitting Type | Female O-ring (short pllot) w/Port |
| Hex Size | 0.88 in |
| Material | Steel |
| D | 2.16 in |
| Overall Length | 4.09 in |
| Threaded End Size | 3/4-16 |
| Fitting Angle | Straight |
| Weight | 0.78 LB |
